6 Light 31 in. Chandelier in Winter Gold
Ophelia 6 Light 31 in. Chandelier in Winter Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six light chandelier in Winter Gold with white fabric shades
- Dimensions: 31"W x 30.75"H
- Requires six 60W (max) incandescent or LED equivalent bulbs with Candelabra E-12 base (not included)
- Includes: 120" chain; 180" wire and 5" inch canopy
- UL Listed. Rated for Dry locations
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Ophelia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 31 in
- Dimmable:
- Yes
- Height:
- 30-3/4 in
- Installation Type:
- Hanging Mount
- Length:
- 31 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Cloth
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740150545
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 31 in
- Wire Gauge (AWG):
- 18 ga