6 Light 28 in. Chandelier in Black Iron
Clint 6 Light 28 in. Chandelier in Black Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Six light chandelier in Black Iron
- Dimensions: 28"W x 27.5"H
- Dimmable and LED/CFL/Incandescent compatible, uses six 60-Watt (max) E12 candelabra base bulbs (not included)
- Includes: 120" chain; 180" wire and 5" inch canopy
- Perfect for use over kitchen counters, dining areas, entry ways, living rooms and formal baths. The black iron finish combined with right-angled arms creates a sense of drama.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Clint
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Depth:
- 28 in
- Dimmable:
- Yes
- Height:
- 27-1/2 in
- Installation Type:
- Hanging Mount
- Length:
- 28 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740149495
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in
- Wire Gauge (AWG):
- 18 ga