This product requires certification to purchase.

100 W 1 Light Medium E-26 Incandescent Pendant in Grey Wash

Capital Lighting

Julian 100 W 1 Light Medium E-26 Incandescent Pendant in Grey Wash

  • Fast #
  • Part #C330318YG
  • Item #8202142
  • Manufacturer Part #330318YG
4.6 out of 5 Customer Rating
Brand image
Capital Lighting

Julian 100 W 1 Light Medium E-26 Incandescent Pendant in Grey Wash

  • Fast #
  • Part #C330318YG
  • Item #8202142
  • Manufacturer Part #330318YG
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Grey Wash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One-Light Pendant in Grey Wash Wood Finial and Grey Iron with Clear Organic Rippled Glass Shade
  • Dimensions: 14"W x 15.5"H
  • Dimmable and LED/CFL/Incandescent compatible, uses one 100-Watt (max) E26 medium base bulb (not Included)
  • Application: Living Room, Bedroom, Hallway/Stairway, Foyer/Entryway, Kitchen, Home Office, Dining Room
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Reliable: Includes 1-Year Limited Manufacturer's Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Ballast Type:
Dimmable
Cable or Wire Type:
SPT-1
Collection:
Julian
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
14 in
Diameter:
14 in
Dimmable:
Yes
Glass Type:
Clear Ripple
Height:
19-1/2 in
Installation Type:
Ceiling Mount
Length:
16-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban, Industrial
Material:
Wood, Glass
Number of Lights:
1
Proposition 65:
Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
UL Listed:
Suitable for Dry Locations
UPC:
841740156820
Volts:
120V
Watts:
100 W
Width:
14 in
Wire Gauge (AWG):
18 ga