Elongated Closed Front Toilet Seat with Cover in White
Alesio II® Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Precision Seat Fit™ provides adjustability for the perfect bowl fit
- Super Grip Bumpers™ prevent seat shifting and provide greater stability
- Highly stylized design with superior high-gloss finish resists chipping and scratching
- Color-matched plastic hinges
- Fits most manufacturers’ elongated toilets
- Proudly made in the USA
- Made with environmentally friendly materials and processes
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alesio II®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- Length:
- 18-5/8 in
- Material:
- Enameled Wood
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088159663
- Width:
- 14-3/8 in