Hot and Cold Washerless Stem for Valley®
Hot and Cold Washerless Stem for Valley®
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Valley® tub and shower faucets
- For hot or cold side of the faucet
- Plastic
- Washerless
- 2-1/2" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
Documents
Specifications
- Cartridge Type:
- Washerless
- Faucet Part Type:
- Stem
- Fits Brand:
- Valley
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No