This product requires certification to purchase.

1-3/8 in. Cabinet Knob in Matte Black

Amerock

Oberon 1-3/8 in. Cabinet Knob in Matte Black

  • Fast #
  • Part #ABP36603MB
  • Item #8205326
  • Manufacturer Part #BP36603MB
5 out of 5 Customer Rating
Brand image
Amerock

Oberon 1-3/8 in. Cabinet Knob in Matte Black

  • Fast #
  • Part #ABP36603MB
  • Item #8205326
  • Manufacturer Part #BP36603MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-3/8 in (35 mm) Diameter Knob
  • Finished in Matte Black
  • Amerock Exclusive Design
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Oberon
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/16 in
Diameter - Base:
11/16 in
Hardware Type:
Cabinet Knob
Height:
1-3/16 in
Length:
1-3/8 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Round
Style:
Contemporary
UPC:
026634237803
Width:
1-3/8 in