2-5/8 in. Cabinet Knob in Polished Nickel/Golden Champagne
Esquire 2-5/8 in. Cabinet Knob in Polished Nickel/Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-5/8 in (67 mm) Length Knob
- Finished in Polished Nickel/Golden Champagne
- Amerock Exclusive Design
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Esquire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/2 in
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/2 in
- Length:
- 2-5/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- Width:
- 5/8 in