Deck Mount Plastic Soap Dispenser in Lustrous Steel
Deck Mount Plastic Soap Dispenser in Lustrous Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deluxe plunger type dispenser for liquid soap or hand lotion
- Plastic concealed 1/2 liter container fills from top
- Overall height: 2-5/8", Spout reach: 2-5/8"
Specifications
- Application:
- Residential, Commercial
- Capacity:
- 10 oz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Steel
- Height:
- 11-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 2-5/8 in
- Material:
- Brass, Plastic
- Material Type:
- ABS
- Origin:
- Global
- UPC:
- 094902120898
- Width:
- 2-3/16 in