This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

PROFLO®

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #PFSH320GZBN
  • Item #8230222
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #PFSH320GZBN
  • Item #8230222
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5 function showerhead: full spray, massage, aerated, massage + full spray and aerated + full spray
  • Easy clean spray nozzles
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
WaterSense Labeled:
Yes