This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Chrome

AXOR

Edge Two Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #AX46761001
  • Item #8232103
  • Manufacturer Part #46761001
4.6 out of 5 Customer Rating
Brand image
AXOR

Edge Two Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #AX46761001
  • Item #8232103
  • Manufacturer Part #46761001
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thoughtful design: German design and engineering delivers exceptional performance for all of your shower needs
  • Easy control: The top handle controls water volume and diverts water from first outlet to second outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1°F
  • Seamless style: The Axor edge shower trims are a perfect match to the Axor edge bathroom collection, which provides a unique room style
  • Anti-scald feature: Anti-scald 100° safety button helps prevent the water temperature from exceeding 100° F
  • Robust materials: The trim plate is made of metal, making it durable through wear and tear
  • Quiet operation: The use of the iBox universal plus rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • Accessibility: The trim plate can be easily removed to access the service stops
  • Required parts: This product requires the iBox universal plus rough (part no. 01850181) for installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: All Axor products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Thermostatic
Collection:
Edge
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/2 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
5.81 gpm
Handle Included:
Yes
Handle Type:
Knob
Height:
4-3/4 in
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Spout Type:
Fixed
Trim Only:
Yes
Valve Body Material:
Ceramic
Valve Trim Type:
Thermostatic
Width:
4-3/4 in