16 oz. Deck Mount Metal Soap Dispenser in Matte Black
Talis 16 oz. Deck Mount Metal Soap Dispenser in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
- ABOVE COUNTER HEIGHT: 3-1/2-inches
- DIAMETER: 2-1/4-inches
- CAPACITY: This soap dispenser has a storage capacity of 16 oz
- PIECES INCLUDED: This product includes the soap dispenser and bottle
- LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Capacity:
- 16 oz
- Collection:
- Talis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 3-5/8 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/8 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 3-5/8 in