Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from ABS
- Flow Rate: 1.8 GPM
- Overall Dimensions: 9.25 in. (H) x 3.88 in. (W)
- Multi function hand shower with 3 settings
- Connection: 0.5 in. NPSM
- CUPC Approved
- WaterSense Certified
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-1/4 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-22/25 in