This product requires certification to purchase.

Drain Stopper Assembly in Polished Chrome

Delta Faucet

Drain Stopper Assembly in Polished Chrome

  • Fast #
  • Part #DRP5648
  • Item #8259
  • Manufacturer Part #RP5648
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Drain Stopper Assembly in Polished Chrome

  • Fast #
  • Part #DRP5648
  • Item #8259
  • Manufacturer Part #RP5648
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 994
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Delta® Genuine repair part
  • Carded packaging
  • Horizontal rod sold separately
  • Can be used with metal and non-metal pop-up assemblies
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Component Type:
Stopper
Drain Type:
Bathroom Sink Drain
Material:
Plastic
UPC:
034449056489