78 in. Round Rail with 1-Wheel in Stainless Steel
78 in. Round Rail with 1-Wheel in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 78-3/4" Rail for Doors up to 36" Wide
- Replace Swing Doors to create Space
- Customize Your Home Style
- Complete Hardware Kit
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 78 in
- Product Type:
- Rail, Wheel
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889392881