78 in. Barn Door Bent Strap in Black
78 in. Barn Door Bent Strap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For doors up to 36" wide.
- Wheel: 2-3/4" diameter.
- Steel 1-1/4" diameter roller bearings.
- Track Size: 1/4" steel, 1-1/2" x 78-3/4".
- Strap Size: 1/4" Steel, 11-1/2" x 1-1/2".
- Max weight capacity is 176lbs, but the recommended door weight for optimal performance is 66-132lbs.
- Optional Soft Close Adapter:
- For use with flat rails.
- Steel construction for long lasting durability.
- Keeps door from slamming when opening and closing.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 78 in
- Product Type:
- Bent Strap
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889392973