This product requires certification to purchase.

Barn Door Non-mortise Guide in Black

Miseno

Barn Door Non-mortise Guide in Black

  • Fast #
  • Part #HBD5932BK
  • Item #8261847
  • Manufacturer Part #HBD5932BK
3.3 out of 5 Customer Rating
Miseno

Barn Door Non-mortise Guide in Black

  • Fast #
  • Part #HBD5932BK
  • Item #8261847
  • Manufacturer Part #HBD5932BK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Industrial / Warehouse style Guide
  • Wall Mount
  • Adjustable for Door Standoff and Thickness
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Guide
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889393550