17-1/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Black Black™
Verticyl® 17-1/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Vitreous china rectangular basin with vertical sides
- Overflow drain
- No faucet holes - under-mount installation
- Geometric rectangular basin with vertical sides
- No faucet holes; requires wall-or counter-mount faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Verticyl®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Depth:
- 17-1/10 in
- Drain Opening:
- 1-3/4 in
- Height:
- 7-21/100 in
- Length:
- 17-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/4 in x 11-1/2 in x 5-1/8 in
- Sink Depth:
- 7-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 885612816160
- Vessel Only:
- No
- Width:
- 13-3/8 in