1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
Grohsafe® 1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flush plug allows valve body to be tested and flushed without the presence of the valve cartridge (ships with trim)
- Can be tested using flush plug with air (200 psi) or water (300 psi)
- Stainless steel retaining ring with flats secures flush plug and cartridge, eliminating the need for screws
- Flat back allows valve to be mounted flush against cross brace for easy and solid installation
- DZR cast brass body is durable, corrosion resistant and ideal for prolonged contact with water
- Back-to-back capability allowing hot and cold to be reversed quickly and easily
- Exclusive plaster guard is designed to protect valve and act as a guide during installation
- Plaster guard can serve as mounting support for thin-wall installations
- Wide rough-in range from 1-3/4 in. to 2-3/4 in. from finished wall to back of valve
- Includes service stops for easy servicing at the valve; Cartridge ships with trim
Specifications
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Grohsafe®
- Connection Type:
- PEX Crimp
- Depth:
- 2-3/4 in
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 3-5/8 in
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve