This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel Infinity Finish™

GROHE

Concetto™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G14468EN0
  • Item #8288985
3.5 out of 5 Customer Rating
Brand image
GROHE

Concetto™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G14468EN0
  • Item #8288985
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes one-piece cartridge to simplify installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve ensures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves are engineered to eliminate cross flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • For use with GrohSafe 3.0 rough-in valves, sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Concetto™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Flow Rate:
5.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-1/4 in