Wall Toilet Tissue Holder in Polished Chrome
Grand Wall Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- KOHLER finishes resist corrosion and tarnishing
- Coordinates with transitional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
- Pivoting holder makes changing toilet paper quick and simple
- Installation hardware and template included
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-11/16 in
- Collection:
- Grand
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-5/8 in
- Hardware Included:
- Yes
- Height:
- 2-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-11/16 in
- UPC:
- 885612812964
- Width:
- 2-1/2 in