19-15/16 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Sartorial™ Paisley Caxton® 19-15/16 in. Undermount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Textural paisley design on white background
- Deep rectangular basin - undermount installation
- Requires wall or counter-mount faucet
- Decorated with a textural paisley design on white background
- Deep rectangular basin
- No faucet holes; requires wall-or counter-mount faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Sartorial™ Paisley Caxton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-5/16 in
- Length:
- 19-15/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-5/16 in x 13 in x 5-5 16 in
- Sink Depth:
- 7-5/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 885612851840
- Vessel Only:
- No
- Width:
- 15-1/2 in