This product requires certification to purchase.

1-Hook Robe Hook in Vibrant® Brushed Nickel

KOHLER

Honesty® 1-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26636-BN
  • Item #8327142
  • Manufacturer Part #26636-BN
3.4 out of 5 Customer Rating
Brand image
KOHLER

Honesty® 1-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26636-BN
  • Item #8327142
  • Manufacturer Part #26636-BN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides additional storage in bathroom space
  • Coordinates with Honesty faucets and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Honesty®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
2-1/4 in
Height:
3-5/8 in
Installation Type:
Wall Mount
Length:
2 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-1/4 in
UPC:
885612822642
Width:
2-1/8 in