This product requires certification to purchase.

30 x 21 in. Floor Mount Vanity in White

Design House

Wyndham 30 x 21 in. Floor Mount Vanity in White

  • Fast #
  • Part #D597153
  • Item #8330135
5 out of 5 Customer Rating
Brand image
Design House

Wyndham 30 x 21 in. Floor Mount Vanity in White

  • Fast #
  • Part #D597153
  • Item #8330135
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Color finish: White
  • Engineered wood with full PVC overlay
  • Square raised panel doors
  • Hinges: adjustable 6-way, 105°
  • European frameless design
  • Includes assembly hardware and knobs
  • Requires vanity top
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Wyndham
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
GSA Approved:
No
Hardware Included:
No
Height:
31-1/2 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Material:
MDF
NSF Certified:
No
Number of Doors:
2
Vanity Top Shape:
Rectangle
Width:
30 in