This product requires certification to purchase.

25 ft. Tape Measure

This product has been replaced by

25 ft. Tape Measure
Milwaukee® 25 ft. Tape Measure
Manufacturer Part #48-22-1425
Milwaukee®

Stud™ 25 ft. Tape Measure

  • Fast #
  • Part #M48229725
  • Item #8339253
  • Manufacturer Part #48-22-9725
4 out of 5 Customer Rating
Brand image

This product has been replaced by

25 ft. Tape Measure
Milwaukee® 25 ft. Tape Measure
Manufacturer Part #48-22-1425
Milwaukee®

Stud™ 25 ft. Tape Measure

  • Fast #
  • Part #M48229725
  • Item #8339253
  • Manufacturer Part #48-22-9725
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available
    2  in  Huntington Park, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EXO360™ Blade technology
  • Survives a 80' drop on packed soil
  • 10 Ft. standout
  • Longest lasting blade - rip & wear Resistant
  • Impact Resistant housing
  • Wire form belt clip
  • Lanyard ready
  • 25 Ft. length
  • Zero tolerance hook
  • 27 mm wide blade
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Case Material:
ABS Plastic
Coating:
Anti-tear
Collection:
Stud™
Color Finish Name:
Red, Black
GSA Approved:
No
Length:
25 ft
Material:
Plastic, Steel
Material Type:
ABS
Tool Type:
Tape Measure
UPC:
045242552030
Weight:
1.32 lb
Width:
1-5/16 in