5-3/8 in. Shower Arm and Flange in Matte Black
MasterShower 5-3/8 in. Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1 Pallet: 324-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Arm features 5-3/8-inch reach
- 1/2-in NPT connection
- Durable metal construction
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Material:
- Metal
- Shower Arm Reach:
- 5-3/8 in
- Spout Height:
- 2-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in