2-Hook Robe Hook in Matte Black
Composed® 2-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Case: 36 Pallet: 432-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with faucets and accessories in the Composed collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation template and tools included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 4-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Composed®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Zinc, Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 1-3/4 in
- UPC:
- 885612656254
- Width:
- 32 in