This product requires certification to purchase.

Wall Toilet Tissue Holder in Polished Chrome

KOHLER

Square Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K23289-CP
  • Item #8357823
  • Manufacturer Part #23289-CP
3.3 out of 5 Customer Rating
Brand image
KOHLER

Square Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K23289-CP
  • Item #8357823
  • Manufacturer Part #23289-CP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Vertical holder makes changing toilet paper quick and simple
  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Includes installation hardware
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Square
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
Hardware Included:
Yes
Height:
5-3/4 in
Installation Type:
Wall Mount
Material:
Metal, Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-15/16 in
UPC:
885612777447
Width:
10-1/2 in