Oval Closed Towel Ring in Polished Chrome
Eclectic Oval Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with transitional-style KOHLER faucets and showering components
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- KOHLER One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 3-3/8 in
- Base Plate Width:
- 3-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Eclectic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-9/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7 in
- IAPMO Listed:
- No
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-9/16 in
- Ring Type:
- Closed
- Shape:
- Oval
- UPC:
- 885612823380
- Width:
- 8-5/8 in