This product requires certification to purchase.

1H/1C Non-programmable Thermostat

This product has been replaced by

FOCUSPRO N100 THERMOSTAT NON-PROG 1H 1C
Honeywell Home 1H/1C Non-Programmable Thermostat in White
Manufacturer Part #TH1110U4000
Honeywell Home

T3 Pro 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #HTH3110U2008
  • Item #8453442
  • Manufacturer Part #TH3110U2008
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

FOCUSPRO N100 THERMOSTAT NON-PROG 1H 1C
Honeywell Home 1H/1C Non-Programmable Thermostat in White
Manufacturer Part #TH1110U4000
Honeywell Home

T3 Pro 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #HTH3110U2008
  • Item #8453442
  • Manufacturer Part #TH3110U2008
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1H/1C and 2H/1C Heat pump model
  • Ready out of the box
  • Large, backlit digital display
  • Intuitive up and down vertical buttons
  • Precise comfort accuracy of +/-1°F
  • Minimal callbacks
  • UWP for easy upgrades
  • 5-year warranty
  • Private label available for co-branding
  • Requires Certification

Specifications

Application:
Conventional System, Heat Pump System
Battery Size:
AA
Collection:
T3 Pro
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-2/25 in
Energy Star Compliant:
No
Height:
3-43/50 in
Maximum Temperature:
102
Minimum Temperature:
37
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
37 to 102 Deg F
Touch Screen:
No
UPC:
194159004368
Volts:
20/30V
Width:
5-9/25 in