Two Handle Widespread Bathroom Sink Faucet in Matte Black with Satin Gold
Eclissi™ Two Handle Widespread Bathroom Sink Faucet in Matte Black with Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16 outer and inner handle finishes. Outer handle finish and spout finish are always the same
- Matching Tub Filler EC05D5IW
- 1.2 GPM
- Push drain assembly included with faucet
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eclissi™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Satin Gold
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-7/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-9/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 6-1/2 in
- UPC:
- 824438538672
- Width:
- 11-41/100 in