Pressure Balance Valve Trim
Mark II Pressure Balance Valve Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Speakman Reaction spray setting is a powerful full body spray designed for exceptional performance at water conserving flow rates
Specifications
- Cartridge Type:
- Pressure Balance
- Collection:
- Mark II
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Speakman
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 3-11/25 in