8-13/16 in. Center-to-Center Cabinet Pull in Polished Chrome
Monument 8-13/16 in. Center-to-Center Cabinet Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality aluminum for durability and dependability
- Screws included for simple, out-of-the-box installation
- Covered by Miseno‘s limited lifetime manufacturer warranty
- Includes a single (1) pull
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 8-13/16 in
- Collection:
- Monument
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-19/100 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Height:
- 1-3/16 in
- Length:
- 9-19/100 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634239463
- Width:
- 19/50 in