5-1/16 in. Center-to-Center Cabinet Pull in Matte Black
Caliber 5-1/16 in. Center-to-Center Cabinet Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5-1/16 in (128 mm) Center-to-Center Pull
- Finished in Matte Black
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw & #8-32 x 1-1/2 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Caliber
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/4 in
- Length:
- 7-1/8 in
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634292086
- Width:
- 1/2 in