This product requires certification to purchase.

8-13/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

Amerock

Stature 8-13/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36890ORB
  • Item #8525932
  • Manufacturer Part #BP36890ORB
4.1 out of 5 Customer Rating
Brand image
Amerock

Stature 8-13/16 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP36890ORB
  • Item #8525932
  • Manufacturer Part #BP36890ORB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8-13/16 in (224 mm) Center-to-Center Pull
  • Finished in Oil Rubbed Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
8-13/16 in
Collection:
Stature
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-3/8 in
Diameter - Base:
13/16 in
Hardware Type:
Cabinet Pull
Height:
1-3/8 in
Length:
9-9/16 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Transitional
UPC:
026634292703
Width:
9/16 in