This product requires certification to purchase.

1-1/4 in. Square Cabinet Knob in Champagne Bronze

Amerock

Stature 1-1/4 in. Square Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP11287CZ
  • Item #8525974
  • Manufacturer Part #BP11287CZ
4.7 out of 5 Customer Rating
Brand image
Amerock

Stature 1-1/4 in. Square Cabinet Knob in Champagne Bronze

  • Fast #
  • Part #ABP11287CZ
  • Item #8525974
  • Manufacturer Part #BP11287CZ
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/4 in (32 mm) Length Knob
  • Finished in Champagne Bronze
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Stature
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-1/4 in
Diameter - Base:
9/16 in
Hardware Type:
Cabinet Knob
Height:
1-1/4 in
Length:
1-1/4 in
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Square
Style:
Transitional
UPC:
026634293038
Width:
1-1/4 in