This product requires certification to purchase.

19 x 32-3/4 in. Plastic and Stainless Steel Grid in White

ROHL®

Allia 19 x 32-3/4 in. Plastic and Stainless Steel Grid in White

  • Fast #
  • Part #RWSGAL3620WH
  • Item #8550449
  • Manufacturer Part #WSGAL3620WH
5 out of 5 Customer Rating
Brand image
ROHL®

Allia 19 x 32-3/4 in. Plastic and Stainless Steel Grid in White

  • Fast #
  • Part #RWSGAL3620WH
  • Item #8550449
  • Manufacturer Part #WSGAL3620WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Specially designed to fit AL3620AF Shaws kitchen sink
  • Biscuit (BS) finish coordinates with Allia Fireclay Pergame sinks. Stainless steel (SS) and white (WH) finishes also available
  • Plastic feet included to protect sink bottom
  • Vinyl coating on white and biscuit
  • If undermount, sink bowl must be completely exposed for grid to fit properly
  • Stainless steel construction
  • Requires Certification

Specifications

Brand Model Compatibility:
AL3620AF1
Collection:
Allia
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
5 in
Length:
32-3/4 in
Material:
Plastic, Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
19 in x 32-3/4 in
UPC:
824438542860
Width:
19 in