This product requires certification to purchase.

Sink Drain Stopper Polished Chrome

KOHLER

Fairfax™ Sink Drain Stopper Polished Chrome

  • Fast #
  • Part #K78172-CP
  • Item #856983
  • Manufacturer Part #78172-CP
3.8 out of 5 Customer Rating
Brand image
KOHLER

Fairfax™ Sink Drain Stopper Polished Chrome

  • Fast #
  • Part #K78172-CP
  • Item #856983
  • Manufacturer Part #78172-CP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • KOHLER® genuine part
  • Stopper assembly with adjustable stem
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Metal fins, white plastic stem
  • Covered by Kohler's 1 Year Limited Warranty
  • Requires Certification

Specifications

Collection:
Fairfax™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Stopper
Drain Type:
Bathroom Sink Drain
UPC:
040688983417
Width:
5-3/5 in