This product requires certification to purchase.

Vacuum Breaker, 1/2" NPT Inlet & Outlet, Atmospheric, Polished Chrome Finish

T&S Brass

Vacuum Breaker, 1/2" NPT Inlet & Outlet, Atmospheric, Polished Chrome Finish

  • Fast #
  • Part #TB0969
  • Item #866123
  • Manufacturer Part #B-0969
5 out of 5 Customer Rating
Brand image
T&S Brass

Vacuum Breaker, 1/2" NPT Inlet & Outlet, Atmospheric, Polished Chrome Finish

  • Fast #
  • Part #TB0969
  • Item #866123
  • Manufacturer Part #B-0969
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Atmospheric vacuum breaker
  • 1/2" NPT female inlet & outlet
  • Material: Polished chrome plated brass body
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
ASTM:
ASTM F2324
Application:
Commercial
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
13.7 gpm
GSA Approved:
Yes
Height:
2-5/8 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/2 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262008259