This product requires certification to purchase.

43 x 22 in. Single Bowl Cultured Marble Vanity Top in Solid White

Design House

43 x 22 in. Single Bowl Cultured Marble Vanity Top in Solid White

  • Fast #
  • Part #D586156
  • Item #8670098
5 out of 5 Customer Rating
Brand image
Design House

43 x 22 in. Single Bowl Cultured Marble Vanity Top in Solid White

  • Fast #
  • Part #D586156
  • Item #8670098
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid white cultured marble vanity top
  • Update your master bathroom, powder room or guest bath with this integrated top with a classic oval bowl
  • Three pre-drilled holes make installing a 4-inch centerset faucet easy; Single mount with deck plate also works with this top
  • Integrated 4-inch backsplash
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Solid White
Depth:
22 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
11-11/100 in
IAPMO Listed:
No
Length:
43 in
Material:
Cultured Marble
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
18-1/8 in x 11-3/4 in x 5-1/4 in
Sink Installation Type:
Drop-in, Integral
Vanity Top Shape:
Rectangle
Width:
43 in