Acrylic Shroud in White
Acrylic Shroud in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits American Standard® Murro™ and Lucia™ wall hung lavatories
- Durable acrylic material
- Designed to conceal Selectronic® control box, thermostatic mixing valve, P-trap and water lines
- EverClean® surface antimicrobial surface inhibits the growth of stain and odor causing bacteria, mold and mildew
- Light weight construction that is easy to install and remove
- Includes mounting hardware and connecting hose
- Nominal dimensions: 15-13/16" x 16-1/8" x 10-7/16"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Murro™ 0955.001EC
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-7/16 in
- Height:
- 16-1/8 in
- Length:
- 10-7/16 in
- NSF Certified:
- Yes
- Width:
- 15-13/16 in