This product requires certification to purchase.

Vancouver Inactive Dummy One Piece Exterior Handleset

Kwikset

Vancouver Vancouver Inactive Dummy One Piece Exterior Handleset

  • Fast #
  • Part #K98190008
  • Item #8766374
  • Manufacturer Part #98190-008
5 out of 5 Customer Rating
Brand image
Kwikset

Vancouver Vancouver Inactive Dummy One Piece Exterior Handleset

  • Fast #
  • Part #K98190008
  • Item #8766374
  • Manufacturer Part #98190-008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dummy (Exterior Only): Exterior only dummy handlesets feature the exterior trim for a single sided non-functioning lock set. Dummy handlesets have no locking mechanism, and are primarily used as decorative trim on the inactive side of double door.
  • BHMA Grade 1 Certified
  • Constructed of high quality materials for lasting durability
  • Installs easily with all necessary mounting hardware included
  • Covered under a limited lifetime manufacturer warranty
  • Door Thickness: 1-3/4"
  • Handing:, Reversible
  • Material: Zinc
  • Center to Center: 5-1/2"
  • Height: 17-15/16"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.39
Collection:
Vancouver
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Grip
Material:
Zinc
Security Grade:
1
Thickness:
1-3/4 in
UPC:
883351715478
Weight:
6.5 lb