This product requires certification to purchase.

3/8 in x 1/2 in. x 20 in. Braided Stainless Sink Flexible Water Connector

Fluidmaster

3/8 in x 1/2 in. x 20 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FB1F20
  • Item #87807
  • Manufacturer Part #B1F20
3.1 out of 5 Customer Rating
Brand image
Fluidmaster

3/8 in x 1/2 in. x 20 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FB1F20
  • Item #87807
  • Manufacturer Part #B1F20
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Won’t kink or crease, even in the tightest of spaces
  • Exceptional flexibility for fast, easy installation
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds code requirements for flexible water connectors
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Male threads are for connection to copper tubing only
  • Requires Certification
  • Lead Law Compliant


Specifications

CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
FNPT
End Connections:
Compression x FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
2000 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
039961001436
Water Supply Connector Type:
Sink