Single Handle Pull Out Kitchen Faucet in Steel Optic
Aquno Select Single Handle Pull Out Kitchen Faucet in Steel Optic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy Control: This kitchen faucet features Select technology, simply tap the Select button on the side of the faucet to change your water flow
- Single-Hole Configuration: This faucet must be installed in a single-hole counter setup
- Sooth Hose Operation: With the Hansgrohe sBox, you get smoother hose operation and extended hose range, providing freedom in your kitchen
- Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- Water Flow: Low-Flow compliant rate of 1.75 GPM
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Aquno Select
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optic
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-7/8 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- 150°
- Supply Lines Included:
- No
- UL Listed:
- No