This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Bronze

Hansgrohe

Metropol Two Handle Widespread Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #H32516141
  • Item #8846162
  • Manufacturer Part #32516141
5 out of 5 Customer Rating
Brand image
Hansgrohe

Metropol Two Handle Widespread Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #H32516141
  • Item #8846162
  • Manufacturer Part #32516141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Superior Design: German design and engineering delivers optimal performance for all of your bath faucet needs
  • Counter Configuration: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • Sturdy Materials: Solid brass construction ensures a long product life
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Installation Notes: Hansgrohe recommends a licensed plumber install this product
  • Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Metropol
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
5-19/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-33/100 in
Spout Reach:
5-1/5 in
Spout Type:
Fixed
WaterSense Labeled:
Yes