This product requires certification to purchase.

Single Handle Tub Filler with Handshower in Matte Black (Trim Only)

Hansgrohe

Metropol Single Handle Tub Filler with Handshower in Matte Black (Trim Only)

  • Fast #
  • Part #H32532671
  • Item #8846178
  • Manufacturer Part #32532671
3.9 out of 5 Customer Rating
Brand image
Hansgrohe

Metropol Single Handle Tub Filler with Handshower in Matte Black (Trim Only)

  • Fast #
  • Part #H32532671
  • Item #8846178
  • Manufacturer Part #32532671
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • Handshower water flow: The included Axor Starck handshower features a flow rate of 1.75 gpm, providing a low-flow water stream
  • Style compatibility: The Metropol tub filler fits seamlessly with the entire Metropol bathroom collection, giving your bathroom a cohesive style
  • Leak-free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Robust materials: The tub filler is made of brass, making it durable through wear and tear
  • Concentrated water coverage: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • Spray type hand shower: IntenseRain, full
  • Flow: 5.28 gpm (20 l/min)
  • Integrated double backflow prevention
  • Deck mounted
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Cartridge
Collection:
Metropol
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
39-1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
Flow Rate:
5.28 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
38-11/100 in
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
35-1/4 in
Spout Type:
Fixed
Spray Type:
Full, Intense Rain
Trim Only:
Yes
Tub Spout Reach:
9-1/4 in
WaterSense Labeled:
Yes