This product requires certification to purchase.

1/2 x 16-7/8 in. NPT Brass Shower Arm in Matte Black

Hansgrohe

Raindance E 1/2 x 16-7/8 in. NPT Brass Shower Arm in Matte Black

  • Fast #
  • Part #H04731670
  • Item #8846196
  • Manufacturer Part #04731670
3.9 out of 5 Customer Rating
Brand image
Hansgrohe

Raindance E 1/2 x 16-7/8 in. NPT Brass Shower Arm in Matte Black

  • Fast #
  • Part #H04731670
  • Item #8846196
  • Manufacturer Part #04731670
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Raindance E
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
4-1/8 in
Installation Type:
Wall Mount
Length:
16-7/8 in
Material:
Brass
Shower Arm Reach:
15-3/8 in
Width:
4-1/8 in