12 x 16-17/20 in. Acacia Hardwood Cutting Board
Crosstown 12 x 16-17/20 in. Acacia Hardwood Cutting Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
- BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
- CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Crosstown
- Color Finish Category:
- Browns
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Wood
- Material Type:
- Acacia
- Shape:
- Rectangular
- Size:
- 12 in x 16-17/20 in
- UPC:
- 094902122700
- Weight:
- 2.40 lb
- Width:
- 16-17/20 in