This product requires certification to purchase.

28-1/4 x 14-1/4 x 1-1/4 in. Stainless Steel Basket and Bottom Grid

Elkay

Crosstown® 28-1/4 x 14-1/4 x 1-1/4 in. Stainless Steel Basket and Bottom Grid

  • Fast #
  • Part #ECTXBG2814
  • Item #8846550
  • Manufacturer Part #CTXBG2814
3.3 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 28-1/4 x 14-1/4 x 1-1/4 in. Stainless Steel Basket and Bottom Grid

  • Fast #
  • Part #ECTXBG2814
  • Item #8846550
  • Manufacturer Part #CTXBG2814
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Drain Location:
Rear Right
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
Length:
28-1/4 in
Material:
Stainless Steel
Product Type:
Basket, Bottom Grid
Shape:
Rectangular
Size:
28-1/4 in x 14-1/4 in x 1-1/4 in
UPC:
094902122601
Weight:
4 lb
Width:
14-1/4 in