This product requires certification to purchase.

Valve Kit for 1340.825 and 1340.827 Lavatory Faucets

American Standard

Valve Kit for 1340.825 and 1340.827 Lavatory Faucets

Brand image
American Standard

Valve Kit for 1340.825 and 1340.827 Lavatory Faucets

  • Fast #
  • Part #AM9644760020A
  • Item #8889467
  • Manufacturer Part #M964476-0020A
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal design works with all standard bathtubs
  • Tap-actuated pop-up drain stopper
  • Unique overflow allows 2" deeper water than standard bath drains
  • ABS construction
  • Dimensions: 5' x 5' x 19-3/4"
  • 1 year limited warranty
  • Kit contains actuator and valve
  • For use on 1340 Series metering faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/4 in
Faucet Part Type:
Valve Repair Kit
Fits Brand:
American Standard
Fits Model:
1340
GSA Approved:
No
Hardware Included:
Yes
Height:
4 in
IAPMO Listed:
No
Length:
1-3/4 in
Material:
Plastic, Cast Iron
Material Type:
ABS
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
4 in



Ferguson Loader Loading animation for Ferguson.com