1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Eclectic 1-Hook Robe Hook in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 450-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with transitional-style Kohler faucets and showering components
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Kohler faucet lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/16 in
- Base Plate Width:
- 2-5/16 in
- Collection:
- Eclectic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-15/16 in
- Height:
- 2-5/16 in
- Installation Type:
- Wall Mount
- Material:
- Zinc, Stainless Steel
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-15/16 in
- UPC:
- 885612823373
- Width:
- 2-5/16 in